Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Cushion TypeElastic cushioning rings/pads at both ends
- Cylinder StyleCompact
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)