Motion
ADN-S-50-40-I-P-A-F1A

FESTO CORPORATION
ADN-S-50-40-I-P-A-F1A

ADN-S-50-40-I-P-A-F1A Compact Cylinder
Mi Item #12399296
MFR #ADN-S-50-40-I-P-A-F1A
Price$229.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-S-50-40-I-P-A-F1A

ADN-S-50-40-I-P-A-F1A Compact Cylinder
Mi Item #12399296
MFR #ADN-S-50-40-I-P-A-F1A

Mfr description
8142904 COMPACT CYLINDER ADN-S-50-40-I-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.70/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Cylinder Suffix
    I-P-A-F1A
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN-S
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)