Motion
NEAU-LH-4
8143238 LABEL HOLDER NEAU-LH-4
MI ITEM #12399329
MFR #NEAU-LH-4
Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8143238 LABEL HOLDER NEAU-LH-4
MI ITEM #12399329
MFR #NEAU-LH-4

Mfr description
8143238 LABEL HOLDER NEAU-LH-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.46/each

Specifications

Dimensions

  • Length
    23 mm
  • Overall Height
    12.10 mm
  • Width
    5.40 mm

Details

  • Color
    Transparent
  • Type
    Label holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)