Motion
DAMH-C7-4"
Pneumatic Cylinder Mounting Hardware - 4.0000 in Bore, Steel, Nickel-Plated Material
Mi Item #12399361
MFR #DAMH-C7-4"
Price$91.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - 4.0000 in Bore, Steel, Nickel-Plated Material
Mi Item #12399361
MFR #DAMH-C7-4"

Mfr description
8148946 FOOT MOUNTING DAMH-C7-4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.78/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Cylinder Size
    4.0000 in

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • Hardware Type
    Foot Mount
  • Material
    Nickel-Plated, Steel
  • Mounting Type
    Foot Mount
  • Replacement Part Type
    Foot Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)