1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EXCEL DRYER
608166 XL-GR-208-277V GRAPHITE TEXTURED
XL-GR-208-277V Graphite Textured Painted Cover
Mi Item #
12400942
MFR #
608166 XL-GR-208-277V GRAPHITE TEXTURED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EXCEL DRYER 608166 XL-GR-208-277V GRAPHITE TEXTURED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXCEL DRYER
608166 XL-GR-208-277V GRAPHITE TEXTURED
XL-GR-208-277V Graphite Textured Painted Cover
Mi Item #
12400942
MFR #
608166 XL-GR-208-277V GRAPHITE TEXTURED
Mfr description
608166 XL-GR-208-277V GRAPHITE TEXTURED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
12.69 in
Length
6.69 in
Weight
15-17 lbs
Width
11.75 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items