1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EXCEL DRYER
604166H XL-SB-H-208-277V BRUSHED STAINLE
XL-SB-H-208-277V Brushed Stainless Steel Cover
MI ITEM #
12400955
MFR #
604166H XL-SB-H-208-277V BRUSHED STAINLE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Hand Dryers
EXCEL DRYER 604166H XL-SB-H-208-277V BRUSHED STAINLE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXCEL DRYER
604166H XL-SB-H-208-277V BRUSHED STAINLE
XL-SB-H-208-277V Brushed Stainless Steel Cover
MI ITEM #
12400955
MFR #
604166H XL-SB-H-208-277V BRUSHED STAINLE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
604166H XL-SB-H-208-277V BRUSHED STAINLE
Specifications
Height
12.69 in
Width
11.75 in
Length
6.69 in
Weight
15-17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought