1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EXCEL DRYER
709166H XL-SP-H-ECO-208-277V CUSTOM SPEC
XL-SP-H-ECO-208-277V Custom Special Paint Cover
MI ITEM #
12400971
MFR #
709166H XL-SP-H-ECO-208-277V CUSTOM SPEC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Hand Dryers
EXCEL DRYER 709166H XL-SP-H-ECO-208-277V CUSTOM SPEC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXCEL DRYER
709166H XL-SP-H-ECO-208-277V CUSTOM SPEC
XL-SP-H-ECO-208-277V Custom Special Paint Cover
MI ITEM #
12400971
MFR #
709166H XL-SP-H-ECO-208-277V CUSTOM SPEC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
12.69 in
Length
6.69 in
Weight
15-17 lbs
Width
11.75 in
Overview
Mfr description
709166H XL-SP-H-ECO-208-277V CUSTOM SPEC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought