1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EXCEL DRYER
89W WALL GUARD, WHITE
Wall Guard, White
Mi Item #
12401002
MFR #
89W WALL GUARD, WHITE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EXCEL DRYER 89W WALL GUARD, WHITE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXCEL DRYER
89W WALL GUARD, WHITE
Wall Guard, White
Mi Item #
12401002
MFR #
89W WALL GUARD, WHITE
Mfr description
89W WALL GUARD, WHITE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
31.75 in
Length
0.06 in
Width
15.75 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items