Motion
ZPY25BSJ50-N4-A10

SMC CORP OF AMERICA
ZPY25BSJ50-N4-A10

ZPY25BSJ50-N4-A10 VACUUM PADS
MI ITEM #12401050
MFR #ZPY25BSJ50-N4-A10
Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY25BSJ50-N4-A10

ZPY25BSJ50-N4-A10 VACUUM PADS
MI ITEM #12401050
MFR #ZPY25BSJ50-N4-A10

Mfr description
ZPY25BSJ50-N4-A10 VACUUM PADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.97/each

Specifications

Dimensions

  • Mounting Thread Size
    M10 X 1
  • Pad Diameter
    25 mm
  • Stroke
    50 mm

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    N4 (Barb 4 Nylon Tubing)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)