Motion
198XL044

MEGADYNE
198XL044

XL, 0.2000 in Pitch, 19.8000 in Pitch Length, 0.4375 in Width, 99 Teeth, Chloroprene Material
Mi Item #12401245
MFR #198XL044
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
198XL044

XL, 0.2000 in Pitch, 19.8000 in Pitch Length, 0.4375 in Width, 99 Teeth, Chloroprene Material
Mi Item #12401245
MFR #198XL044

Mfr description
198XL044 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Overall Length
    19.8000 in
  • Overall Width  
    0.4375 in
  • Pitch
    0.2000 in
  • Pitch Length
    19.8000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    99
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)