1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3150PLT14M150
14M, 14 mm Pitch, 3150 mm Pitch Length, 150 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
12401268
MFR #
3150PLT14M150
Price
$4,670.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3150PLT14M150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3150PLT14M150
14M, 14 mm Pitch, 3150 mm Pitch Length, 150 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
12401268
MFR #
3150PLT14M150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,670.14
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
3150 mm
Overall
Width
150 mm
Pitch
14 mm
Pitch Length
3150 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
225
Overview
Mfr description
3150PLT14M150 RPC 14MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought