1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
45TMXL7.5
MXL, 0.0800 in Pitch, 7.5000 in Width, Chloroprene Material
MI ITEM #
12401301
MFR #
45TMXL7.5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 45TMXL7.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
45TMXL7.5
MXL, 0.0800 in Pitch, 7.5000 in Width, Chloroprene Material
MI ITEM #
12401301
MFR #
45TMXL7.5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
45TMXL7.5 MINIPITCH TIMING BELT
Specifications
Belt Type
MXL
Pitch
0.0800 in
Overall Width
7.5000 in
Material
Chloroprene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data