1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
482TMXL037UK
MXL, 0.0800 in Pitch, 0.3700 in Width, Chloroprene Material
MI ITEM #
12401308
MFR #
482TMXL037UK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 482TMXL037UK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
482TMXL037UK
MXL, 0.0800 in Pitch, 0.3700 in Width, Chloroprene Material
MI ITEM #
12401308
MFR #
482TMXL037UK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
482TMXL037UK MINIPITCH TIMING BELT 482T,
Specifications
Belt Type
MXL
Pitch
0.0800 in
Overall Width
0.3700 in
Material
Chloroprene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data