Motion
575-5MS-15

MEGADYNE
575-5MS-15

5M, 5 mm Pitch, 575 mm Pitch Length, 15 mm Width, 115 Teeth, Fiber Loaded Nitrile Material
Mi Item #12401316
MFR #575-5MS-15
Price$39.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
575-5MS-15

5M, 5 mm Pitch, 575 mm Pitch Length, 15 mm Width, 115 Teeth, Fiber Loaded Nitrile Material
Mi Item #12401316
MFR #575-5MS-15

Mfr description
575-5MS-15 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.02/each

Specifications

Dimensions

  • Overall Length
    575 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    575 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)