Motion
63TMXL7.5

MEGADYNE
63TMXL7.5

MXL, 0.0800 in Pitch, 7.5000 in Width, Chloroprene Material
Mi Item #12401344
MFR #63TMXL7.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
63TMXL7.5

MXL, 0.0800 in Pitch, 7.5000 in Width, Chloroprene Material
Mi Item #12401344
MFR #63TMXL7.5

Mfr description
63TMXL7.5 MINIPITCH TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    7.5000 in
  • Pitch
    0.0800 in

Details

  • Belt Type
    MXL
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)