Motion
800XXH275

MEGADYNE
800XXH275

XXH, 1.2500 in Pitch, 2032 mm Pitch Length, 27.5000 in Width, 64 Teeth, Chloroprene Material
MI ITEM #12401375
MFR #800XXH275
Price$857.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
800XXH275

XXH, 1.2500 in Pitch, 2032 mm Pitch Length, 27.5000 in Width, 64 Teeth, Chloroprene Material
MI ITEM #12401375
MFR #800XXH275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$857.02/each

Specifications

Dimensions

  • Overall Length
    2032 mm
  • Overall Width  
    27.5000 in
  • Pitch
    1.2500 in
  • Pitch Length
    2032 mm

Details

  • Belt Type
    XXH
  • Material
    Chloroprene
  • Number Of Teeth  
    64

Overview

Mfr description
800XXH275 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought