Motion
L30AT20

MEGADYNE
L30AT20

AT20, 20 mm Pitch, 30 mm Width, Thermoset PU 88 ShA Material
Mi Item #12401396
MFR #L30AT20
Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L30AT20

AT20, 20 mm Pitch, 30 mm Width, Thermoset PU 88 ShA Material
Mi Item #12401396
MFR #L30AT20

Mfr description
L30AT20 OPEN END METRIC T/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.37/each

Specifications

Dimensions

  • Overall Width  
    30 mm
  • Pitch
    20 mm

Details

  • Belt Type
    AT20
  • Material
    Thermoset PU 88 ShA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)