Motion
8EFG6K X100REEL

GATES RUBBER CO
8EFG6K X100REEL

Hydraulic Hose & Accessorie - 1/2 in ID, 0.95 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #12401478
MFR #8EFG6K X100REEL
Price$28.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8EFG6K X100REEL

Hydraulic Hose & Accessorie - 1/2 in ID, 0.95 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #12401478
MFR #8EFG6K X100REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.02/ft

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    3.5 in /88.9 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.95 in

Details

  • Burst Pressure
    24000 psi / 1654.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46515029
  • Manufacturer Upc Number
    770075722038
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with MegaTuff™ cover that lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    EFG6K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    6000 psi / 413.7 bar

Overview

Mfr description
46515029 8EFG6KX100' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought