Overview
Mfr description
46780032 6MXG4K-XTPX100' REEL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4050 psi
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number46780032
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data