Motion
8MXG4K-XTP X100FT REEL

GATES RUBBER CO
8MXG4K-XTP X100FT REEL

Hydraulic Hose - 1/2 in ID, 4050 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401481
MFR #8MXG4K-XTP X100FT REEL
Price$20.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MXG4K-XTP X100FT REEL

Hydraulic Hose - 1/2 in ID, 4050 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401481
MFR #8MXG4K-XTP X100FT REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.97/ft

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46780033
  • Working Pressure
    4050 psi

Overview

Mfr description
46780033 8MXG4K-XTPX100' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought