Motion
10MXG4K-XTP X100FT REEL

GATES RUBBER CO
10MXG4K-XTP X100FT REEL

Hydraulic Hose - 5/8 in ID, 4050 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401482
MFR #10MXG4K-XTP X100FT REEL
Price$24.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MXG4K-XTP X100FT REEL

Hydraulic Hose - 5/8 in ID, 4050 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401482
MFR #10MXG4K-XTP X100FT REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.63/ft

Specifications

Dimensions

  • Hose Dash Size
    10
  • Nominal Hose Inner Diameter  
    5/8 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46780034
  • Working Pressure
    4050 psi

Overview

Mfr description
46780034 10MXG4K-XTPX100' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought