Motion
12MXG4K-XTP X100FT REEL

GATES RUBBER CO
12MXG4K-XTP X100FT REEL

Hydraulic Hose - 3/4 in ID, 4050 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12401483
MFR #12MXG4K-XTP X100FT REEL
Price$26.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MXG4K-XTP X100FT REEL

Hydraulic Hose - 3/4 in ID, 4050 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12401483
MFR #12MXG4K-XTP X100FT REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.76/ft

Specifications

Dimensions

  • Hose Dash Size
    12
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46780035
  • Working Pressure
    4050 psi

Overview

Mfr description
46780035 12MXG4K-XTPX100' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought