Motion
16MXG4K-XTP X100FT REEL

GATES RUBBER CO
16MXG4K-XTP X100FT REEL

Hydraulic Hose - 1 in ID, 4050 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401484
MFR #16MXG4K-XTP X100FT REEL
Price$33.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MXG4K-XTP X100FT REEL

Hydraulic Hose - 1 in ID, 4050 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401484
MFR #16MXG4K-XTP X100FT REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.86/ft

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46780036
  • Working Pressure
    4050 psi

Overview

Mfr description
46780036 16MXG4K-XTPX100' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought