Motion
4MXT-XTP X50FT

GATES RUBBER CO
4MXT-XTP X50FT

Hydraulic Hose - 1/4 in ID, 6000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12401485
MFR #4MXT-XTP X50FT
Price$397.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MXT-XTP X50FT

Hydraulic Hose - 1/4 in ID, 6000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12401485
MFR #4MXT-XTP X50FT

Mfr description
4MXT-XTPX50' 46560307 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.95/each

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560307
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)