Motion
6MXT-XTP X50FT

GATES RUBBER CO
6MXT-XTP X50FT

Hydraulic Hose - 3/8 in ID, 4800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12401486
MFR #6MXT-XTP X50FT
Price$546.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MXT-XTP X50FT

Hydraulic Hose - 3/8 in ID, 4800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12401486
MFR #6MXT-XTP X50FT

Mfr description
6MXT-XTPX50' 46560309 HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.84/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560309
  • Working Pressure
    4800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)