Motion
12MXT-XTP X50FT

GATES RUBBER CO
12MXT-XTP X50FT

Hydraulic Hose - 3/4 in ID, 3125 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401489
MFR #12MXT-XTP X50FT
Price$994.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MXT-XTP X50FT

Hydraulic Hose - 3/4 in ID, 3125 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12401489
MFR #12MXT-XTP X50FT

Mfr description
12MXT-XTPX50' 46560312 HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.52/each

Specifications

Dimensions

  • Hose Dash Size
    12
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560312
  • Working Pressure
    3125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)