Motion
710028585
710028585
Mi Item #12401491
MFR #710028585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710028585
Mi Item #12401491
MFR #710028585

Mfr description
710028585 4G-10MSP CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    4

Details

  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Fitting Type
    Metric Stand Pipe
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Material
    Steel
  • Seal Type
    Compression
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)