Motion
VLLCR2R
VLLCR2R
MI ITEM #12401557
MFR #VLLCR2R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VLLCR2R
MI ITEM #12401557
MFR #VLLCR2R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VLLCR2R LED UNIVERSAL EXIT SIGN 6 INCH

Specifications

  • Color
    Red
  • Battery Voltage
    3.6 V
  • Mounting Type
    Wall or Ceiling Mount
  • Battery Type
    Maintenance-free sealed 3.6V nickel cadmium
  • Construction
    Thermoplastic (white) ABS housing
  • Housing Color
    White
  • Product Types
    Exit / Unit Combo
  • Lamp Type
    LED
  • Number Of Lamps
    2
  • Standards
    • UL Listed to Standard 924 • cUL Listed • NFPA 101 (Life Safety Code) • NFPA 70 (National Electric Code • Suitable for damp locations
  • Voltage
    120/277 V
  • Wattage
    1 W
  • Warranty
    3 year limited warranty on electronics, LEDs, and battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text