Motion
FSS440L840-UNV-DIM-EMLED

Philips Lighting
FSS440L840-UNV-DIM-EMLED

FSS440L840-UNV-DIM-EMLED
Mi Item #12401573
MFR #FSS440L840-UNV-DIM-EMLED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
FSS440L840-UNV-DIM-EMLED

FSS440L840-UNV-DIM-EMLED
Mi Item #12401573
MFR #FSS440L840-UNV-DIM-EMLED

Mfr description
FSS440L840-UNV-DIM-EMLED FLUXSTREAM LED
  • Compact design for installation in tight spaces.
  • Frosted acrylic diffuser provides wide light distribution and superior glare control.
  • Diffuser and LED plate snap into place allowing tool-free access to LED boards and driver.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Wattage
    31 W

Details

  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Construction
    Baked white acrylic matte high reflectance paint finish
  • Dimming
    0-10V 1% dimming
  • Lamp Type
    LED
  • Light Distribution
    Wide
  • Lumen Output
    4000 lm
  • Mounting Type
    Surface Suspended
  • Options
    Factory wired Bodine BSL310LP integral emergency pack. Nominal 1100lm
  • Product Types
    Fluxstream LED Strip
  • Shape
    Linear
  • Shielding
    Contoured frosted acrylic lens
  • Voltage
    120/277 V
  • Warranty
    5 Year Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)