Motion
FSSEZ440L840-UNV

Philips Lighting
FSSEZ440L840-UNV

FSSEZ440L840-UNV
MI ITEM #12401588
MFR #FSSEZ440L840-UNV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
FSSEZ440L840-UNV

FSSEZ440L840-UNV
MI ITEM #12401588
MFR #FSSEZ440L840-UNV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Wattage
    31 W

Details

  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Construction
    Baked white acrylic matte high reflectance paint finish
  • Efficacy
    133 LPW
  • Lamp Type
    LED
  • Light Distribution
    Wide
  • Lumen Output
    4000 lm
  • Mounting Type
    Surface Suspended
  • Product Types
    Fluxstream EZ LED Strip
  • Shape
    Linear
  • Shielding
    Contoured frosted acrylic lens
  • Voltage
    120/277 V
  • Warranty
    5 Year Limited Warranty

Overview

Mfr description
FSSEZ440L840-UNV 4FT STRIP LED 4000K
  • Compact design for installation in tight spaces
  • Frosted acrylic diffuser provides wide light distribution and superior glare control
  • Diffuser and LED plate snap into place allowing tool-free access to LED boards and driver
  • Up to 50,000 hour predicted L70 LED lumen maintenance provides long service life to reduce maintenance costs
  • Can be surface mounted on ceilings or walls, or suspended via chain, pendants or cables
  • Wall mountable - ADA compliant
  • Ideal for cold applications (-20°C)
  • Continuous row mounting using standard end caps. No extra parts needed
  • 7/8" knock out provided at each end and on base of luminaire. Note: Center knockout is covered and not useable in 4' version with EMLED option.
  • 8' tandem unit is two 4' optical assemblies with a center mullion on a single full length chassis.
  • Enclosed lens minimizes penetration of dust, insects, and other debris into the LED compartment.
  • Fluxstream luminaires are Designlights Consortium® qualifed. Please see the DLC QPL list for exact catalog numbers (http://www.designlights.org/QPL).
  • 5 year manufacturer's limited warranty Visit www.philips.com/warranties for complete warranty information.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought