Motion
2EVG48L840-4-D-UNV-DIM

Philips Lighting
2EVG48L840-4-D-UNV-DIM

2EVG48L840-4-D-UNV-DIM
MI ITEM #12401611
MFR #2EVG48L840-4-D-UNV-DIM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
2EVG48L840-4-D-UNV-DIM

2EVG48L840-4-D-UNV-DIM
MI ITEM #12401611
MFR #2EVG48L840-4-D-UNV-DIM

Mfr description
2EVG48L840-4-D-UNV-DIM 2X4 4800LM 4000K
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Wattage
    36 W
  • Width
    2 in

Details

  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Dimming
    0 to 10 V Dimming
  • Housing Color
    Matte White
  • Lamp Type
    LED
  • Lumen Output
    4800 lm
  • Options
    Static Air Function
  • Product Characteristics
    Evogrid Recessed LED
  • Product Types
    Recessed EvoGrid
  • Voltage
    120/277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)