Motion
2FGG42B835-4-D-UNV-DIM

Philips Lighting
2FGG42B835-4-D-UNV-DIM

2FGG42B835-4-D-UNV-DIM
Mi Item #12401626
MFR #2FGG42B835-4-D-UNV-DIM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
2FGG42B835-4-D-UNV-DIM

2FGG42B835-4-D-UNV-DIM
Mi Item #12401626
MFR #2FGG42B835-4-D-UNV-DIM

Mfr description
2FGG42B835-4-D-UNV-DIM 2X4 LED TROFFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Wattage
    34 W
  • Width
    2 in

Details

  • Color Rendering Index
    80 CRI
  • Color Temperature
    3500 K
  • Dimming
    0 to 10 V Dimming
  • Housing Color
    Matte White
  • Lamp Type
    LED
  • Lumen Output
    4200 lm
  • Product Characteristics
    Philips, Troffer, LED, 120 to 277V, 3500K, 2x4 ft., 4200 lm Lumens, MatteWhite
  • Product Types
    Recessed FlexGrid NEMA G 15/16 in Celiing Type
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)