Motion
2TG38L835-2-FS-02F-UNV

Philips Lighting
2TG38L835-2-FS-02F-UNV

2TG38L835-2-FS-02F-UNV
MI ITEM #12401641
MFR #2TG38L835-2-FS-02F-UNV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
2TG38L835-2-FS-02F-UNV

2TG38L835-2-FS-02F-UNV
MI ITEM #12401641
MFR #2TG38L835-2-FS-02F-UNV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2TG38L835-2-FS-02F-UNV 2X2 LED 3500K

Specifications

  • Length
    2 in
  • Width
    2 in
  • Wattage
    43.5 W
  • Voltage
    120/277 V
  • Lumen Output
    3800 lm
  • Color Temperature
    3500 K
  • Color Rendering Index
    80 CRI
  • Housing Color
    White Enamel
  • Lamp Type
    LED
  • Product Types
    Recessed T-Grid LED
  • Product Characteristics
    T-Grid Recessed LED, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White
  • Options
    Flat Steel Door Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text