Motion
2TG48L835-4-FS-02F-UNV

Philips Lighting
2TG48L835-4-FS-02F-UNV

2TG48L835-4-FS-02F-UNV
MI ITEM #12401645
MFR #2TG48L835-4-FS-02F-UNV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
2TG48L835-4-FS-02F-UNV

2TG48L835-4-FS-02F-UNV
MI ITEM #12401645
MFR #2TG48L835-4-FS-02F-UNV

Mfr description
2TG48L835-4-FS-02F-UNV 2X4 LED 3500K
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Wattage
    43.2 W
  • Width
    2 in

Details

  • Color Rendering Index
    80 CRI
  • Color Temperature
    3500 K
  • Housing Color
    White Enamel
  • Lamp Type
    LED
  • Lumen Output
    4800 lm
  • Options
    Flat Steel Door Frame
  • Product Characteristics
    2X4 LED 3500K 120/277V 4800L
  • Product Types
    Recessed T-Grid LED
  • Voltage
    120/277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)