Motion
OWL440L840-UNV-DIM

Philips Lighting
OWL440L840-UNV-DIM

OWL440L840-UNV-DIM
MI ITEM #12401653
MFR #OWL440L840-UNV-DIM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
OWL440L840-UNV-DIM

OWL440L840-UNV-DIM
MI ITEM #12401653
MFR #OWL440L840-UNV-DIM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Wattage
    37 W

Details

  • Bulb Life
    50000 hr
  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Housing Color
    White
  • Lamp Type
    LED
  • Lumen Output
    4000 lm
  • Mounting Type
    Surface
  • Product Characteristics
    OWL LED SURFACE WRAPAROUND 4000K
  • Product Types
    LED Wraparound
  • Series
    OW LED
  • Voltage
    120/277 V

Overview

Mfr description
OWL440L840-UNV-DIM OWL LED SURFACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought