Motion
OWL450L840-UNV-DIM

Philips Lighting
OWL450L840-UNV-DIM

OWL450L840-UNV-DIM
MI ITEM #12401655
MFR #OWL450L840-UNV-DIM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
OWL450L840-UNV-DIM

OWL450L840-UNV-DIM
MI ITEM #12401655
MFR #OWL450L840-UNV-DIM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OWL450L840-UNV-DIM OWL LED WRAP

Specifications

  • Voltage
    120/277 V
  • Wattage
    53 W
  • Length
    48 in
  • Bulb Life
    50000 hr
  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Mounting Type
    Surface
  • Housing Color
    White
  • Lamp Type
    LED
  • Lumen Output
    5000 lm
  • Product Characteristics
    Day-Brite CFI, OWL Series, LED Wraparound, Steel, 120/277V ac, 53W, 80 CRI, 4000K, 5000 lm, 4 ft. L x 8-5/8 W x 2-11/16 D in.
  • Product Types
    LED Wraparound
  • Series
    OW LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought