Motion
DWAE51L840-4-UNV

Philips Lighting
DWAE51L840-4-UNV

DWAE51L840-4-UNV
MI ITEM #12401657
MFR #DWAE51L840-4-UNV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
DWAE51L840-4-UNV

DWAE51L840-4-UNV
MI ITEM #12401657
MFR #DWAE51L840-4-UNV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWAE51L840-4-UNV 4FT LED 4000K

Specifications

  • Product Types
    Vaporlume LED DW
  • Lumen Output
    5100 lm
  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Wattage
    46 W
  • Voltage
    120/277 V
  • Series
    DW
  • Product Characteristics
    Decorative LED Lighting, Plastic (Latch), LED, 4000K,Wet Location
  • Lamp Type
    LED
  • Application
    Wet Location
  • Bulb Life
    50000 hr
  • Housing Color
    White
  • Length
    48 in
  • Lens
    DR Acrylic
  • Additional Details
    Decorative LED Lighting, Plastic (Latch), LED, 4000 K, Wet Location

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text