Motion
CP6RB10840W

Philips Lighting
CP6RB10840W

CP6RB10840W
MI ITEM #12401662
MFR #CP6RB10840W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
CP6RB10840W

CP6RB10840W
MI ITEM #12401662
MFR #CP6RB10840W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP6RB10840W 6IN LED TRIM 4000K 80CRI

Specifications

  • Product Types
    Downlighting
  • Lumen Output
    1250 lm
  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Wattage
    14 W
  • Shape
    Round
  • Voltage
    120 V
  • Series
    CorePro Downlight
  • Lighting Technology
    CorePro LED 6"
  • Product Characteristics
    The CorePro LED downlight family is Philips Lightolier's low cost LED recessed downlight that meets Energy Star and Title-24 compliance for residential and light commercial spaces.
  • Size
    6 in
  • Manufacturer Upc Number
    66205793908
  • UPC_NO
    66205793908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text