Motion
APX24LL40-UNV

Philips Lighting
APX24LL40-UNV

APX24LL40-UNV
Mi Item #12401811
MFR #APX24LL40-UNV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
APX24LL40-UNV

APX24LL40-UNV
Mi Item #12401811
MFR #APX24LL40-UNV

Mfr description
APX24LL40-UNV INDOOR LIGHTING FIXTURES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Wattage
    191 W
  • Width
    12 in

Details

  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Construction
    Metal Housing
  • Efficacy
    123 LPW
  • Lamp Type
    LED
  • Light Distribution
    General Distribution
  • Lumen Output
    24000 lm
  • Mounting Type
    Suspended
  • Product Types
    APX LED High Bay Fixture
  • Shape
    Rectangular
  • Voltage
    120/277 V
  • Warranty
    5 Year Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)