Motion
DWAE27L840-2-UNV

Philips Lighting
DWAE27L840-2-UNV

DWAE27L840-2-UNV
MI ITEM #12401829
MFR #DWAE27L840-2-UNV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
DWAE27L840-2-UNV

DWAE27L840-2-UNV
MI ITEM #12401829
MFR #DWAE27L840-2-UNV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWAE27L840-2-UNV INDOOR LIGHTING

Specifications

  • Product Types
    Vaporlume LED DW
  • Lumen Output
    2700 lm
  • Color Rendering Index
    80 CRI
  • Color Temperature
    4000 K
  • Wattage
    26 W
  • Voltage
    120/277 V
  • Series
    DW
  • Product Characteristics
    Day-Brite/CFI, DW Series, Vaporlume LED Sealed Industrial Fixture, DR Acrylic Lens, 2700 lm, 80 CRI, 4000K, 120/277V, 2 ft. L
  • Lamp Type
    LED
  • Application
    Wet Location
  • Bulb Life
    50000 hr
  • Housing Color
    White
  • Length
    24 in
  • Lens
    DR Acrylic
  • Additional Details
    The Day-Brite / CFI 2700 lm Vaporlume LED sealed industrial DW is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire in LED light sources.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text