Motion
VWXL14-NW-G1-8

Philips Lighting
VWXL14-NW-G1-8

Vapor Proof Fixtures - 14 W, 120/277 V
Mi Item #12401869
MFR #VWXL14-NW-G1-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
VWXL14-NW-G1-8

Vapor Proof Fixtures - 14 W, 120/277 V
Mi Item #12401869
MFR #VWXL14-NW-G1-8

Mfr description
VWXL14-NW-G1-8 ROUGHLYTE LUMINAIRES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    14 W

Details

  • Color Rendering Index
    70 CRI
  • Color Temperature
    4000 K
  • Efficacy
    102 LPW
  • Housing Color
    Neutral White
  • Housing Material
    Die-cast Aluminum
  • Lamp Type
    LED
  • Lumen Output
    1390 lm
  • Mounting Type
    Wall 4 IN box mount
  • Number Of Lamps
    1
  • Product Characteristics
    KEENE, RoughLyte Series, LED Vaportight Fixture, Die-Cast Aluminum, 120/277V, 14W, 4000K, Wall Mount, Neutral White
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)