Motion
F32T8/TL930/ALTO 30PK 479592

Philips Lighting
F32T8/TL930/ALTO 30PK 479592

F32T8/TL930/ALTO 30PK 479592
MI ITEM #12401896
MFR #F32T8/TL930/ALTO 30PK 479592
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
F32T8/TL930/ALTO 30PK 479592

F32T8/TL930/ALTO 30PK 479592
MI ITEM #12401896
MFR #F32T8/TL930/ALTO 30PK 479592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Wattage
    32 W

Details

  • Base Type
    G13
  • Bulb Life
    30000 hr
  • Bulb Shape
    T8
  • Color
    White
  • Color Rendering Index
    85 CRI
  • Color Temperature
    3500 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    2950 lm
  • Product Characteristics
    Alto, T8 Fluorescent Lamp, 32W, Medium Bi-Pin, 85 CRI, 2950 Initial Lumens, 3500K, Soft White, 48 in. L

Overview

Mfr description
F32T8/TL930/ALTO 30PK 479592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought