Motion
209056 F32T8/TL950 SLV FLUORESCENT LAMPS

Philips Lighting
209056 F32T8/TL950 SLV FLUORESCENT LAMPS

209056 F32T8/TL950 SLV FLUORESCENT LAMPS
MI ITEM #12401901
MFR #209056 F32T8/TL950 SLV FLUORESCENT LAMPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
209056 F32T8/TL950 SLV FLUORESCENT LAMPS

209056 F32T8/TL950 SLV FLUORESCENT LAMPS
MI ITEM #12401901
MFR #209056 F32T8/TL950 SLV FLUORESCENT LAMPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Wattage
    31.3 W

Details

  • Base Type
    G13
  • Bulb Life
    15000 hr
  • Bulb Shape
    T8
  • Color
    Bright White
  • Color Rendering Index
    98 CRI
  • Color Temperature
    5000 K
  • Dimming
    Yes
  • Lighting Technology
    Fluorescent
  • Lumen Output
    2000 lm
  • Product Characteristics
    Fluorescent Lamp, T8 Shape, G13 Medium Bi-Pin Base, 5000K, 98 CRI, 31.3W, 2000 lm, 139V, 48 in. L
  • Voltage
    139 V

Overview

Mfr description
209056 F32T8/TL950 SLV FLUORESCENT LAMPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought