Motion
F54T5/865/HO/ALTO 147454

Philips Lighting
F54T5/865/HO/ALTO 147454

F54T5/865/HO/ALTO 147454
MI ITEM #12401905
MFR #F54T5/865/HO/ALTO 147454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
F54T5/865/HO/ALTO 147454

F54T5/865/HO/ALTO 147454
MI ITEM #12401905
MFR #F54T5/865/HO/ALTO 147454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    46 in
  • Wattage
    54.1 W

Details

  • Base Type
    G5
  • Bulb Life
    30000 hr
  • Bulb Shape
    T5
  • Color
    Cool Daylight
  • Color Rendering Index
    82 CRI
  • Color Temperature
    6300 K
  • Dimming
    Yes
  • Lighting Technology
    Fluorescent
  • Lumen Output
    4650 lm
  • Product Characteristics
    LED Light Lamp, Plastic, 120/277V ac, 54.1W, 6300K, 4650 lm, T5, White
  • Voltage
    120/277 V

Overview

Mfr description
F54T5/865/HO/ALTO 147454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought