Motion
C100S54 3PK LAMP SODIUM 100W 140953

Philips Lighting
C100S54 3PK LAMP SODIUM 100W 140953

C100S54 3PK LAMP SODIUM 100W 140953
Mi Item #12401914
MFR #C100S54 3PK LAMP SODIUM 100W 140953
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
C100S54 3PK LAMP SODIUM 100W 140953

C100S54 3PK LAMP SODIUM 100W 140953
Mi Item #12401914
MFR #C100S54 3PK LAMP SODIUM 100W 140953

Mfr description
C100S54 3PK LAMP SODIUM 100W 140953
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.7 in
  • Wattage
    100 W

Details

  • ANSI Code
    S54
  • Base Type
    E39
  • Bulb Shape
    ED23.5
  • Color
    Warm White
  • Color Rendering Index
    18 CRI
  • Color Temperature
    2100 K
  • Finish Coating
    Clear
  • Lumen Output
    9400 lm
  • Product Characteristics
    Ceramalux; High Pressure Sodium Lamp, E39 Mogul Screw Base, 2100K, 100W, 9400 lm, 18 CRI, 2.1A, 55V ac, Clear
  • Product Types
    High Pressure Sodium Lamp
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)