Specifications
Dimensions
- Length7.75 in
- Wattage100 W
Details
- ANSI CodeS54
- Base TypeE39
- Bulb Life30000 hr
- Bulb ShapeED23.5
- ColorWarm White
- Color Rendering Index21 CRI
- Color Temperature2100 K
- Finish CoatingClear
- Lumen Output10000 lm
- Manufacturer Upc Number04667746735
- Product CharacteristicsSodium Lamp, Hard Glass, ED23.5 Shape, E39 Base, 100W, 9000 lm Mean, 21 CRI, 2100K, 30,000Hr, 45 to 62V, Clear, 7.75 in. L
- Product TypesSodium Lamp
- UPC_NO04667746735
- Voltage55 V