Motion
C250S50/ALTO NC HPS 12PK 467340

Philips Lighting
C250S50/ALTO NC HPS 12PK 467340

C250S50/ALTO NC HPS 12PK 467340
MI ITEM #12401917
MFR #C250S50/ALTO NC HPS 12PK 467340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
C250S50/ALTO NC HPS 12PK 467340

C250S50/ALTO NC HPS 12PK 467340
MI ITEM #12401917
MFR #C250S50/ALTO NC HPS 12PK 467340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C250S50/ALTO NC HPS 12PK 467340

Specifications

  • Bulb Shape
    ED18
  • ANSI Code
    S50
  • Base Type
    E39
  • Wattage
    251 W
  • Bulb Life
    24000 hr
  • Color Rendering Index
    21 CRI
  • Color
    Warm White
  • Color Temperature
    2100 K
  • Voltage
    100 V
  • Finish Coating
    Clear
  • Length
    9.75 in
  • Lumen Output
    28500 lm
  • Manufacturer Upc Number
    04667746734
  • Product Characteristics
    Ceramalux; High Pressure Sodium Lamp, E39 Mogul Screw, 2100K, 250W, 28,500 lm, 21 CRI, 24,000 h Lamp Life, Clear
  • Product Types
    High Pressure Sodium Lamp
  • UPC_NO
    04667746734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text