Motion
426023 MH400/U/ED28 12PK HID LAMPS

Philips Lighting
426023 MH400/U/ED28 12PK HID LAMPS

426023 MH400/U/ED28 12PK HID LAMPS
MI ITEM #12401933
MFR #426023 MH400/U/ED28 12PK HID LAMPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
426023 MH400/U/ED28 12PK HID LAMPS

426023 MH400/U/ED28 12PK HID LAMPS
MI ITEM #12401933
MFR #426023 MH400/U/ED28 12PK HID LAMPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
426023 MH400/U/ED28 12PK HID LAMPS

Specifications

  • Bulb Shape
    ED28
  • ANSI Code
    M59/E
  • Base Type
    E39
  • Wattage
    400 W
  • Bulb Life
    2000 hr
  • Color Rendering Index
    65 CRI
  • Color
    Cool White
  • Color Temperature
    4000 K
  • Voltage
    135 V
  • Finish Coating
    Clear
  • Length
    8.313 in
  • Lumen Output
    36000 lm
  • Manufacturer Upc Number
    04667742602
  • Product Characteristics
    Metal Halide Lamp, Hard Glass, ED28 Shape, E39 Base, 400W, 36,000 lm Initial, 24,000 lm Mean, 65 CRI, 4000K, Clear, 8.3 in. L
  • Product Types
    Metal Halide Lamp
  • UPC_NO
    04667742602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text