Motion
SON 250W E39 ED58 CL SL/12 467217

Philips Lighting
SON 250W E39 ED58 CL SL/12 467217

SON 250W E39 ED58 CL SL/12 467217
MI ITEM #12401942
MFR #SON 250W E39 ED58 CL SL/12 467217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
SON 250W E39 ED58 CL SL/12 467217

SON 250W E39 ED58 CL SL/12 467217
MI ITEM #12401942
MFR #SON 250W E39 ED58 CL SL/12 467217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SON 250W E39 ED58 CL SL/12 467217

Specifications

  • Bulb Shape
    ED18
  • ANSI Code
    S50
  • Base Type
    E39
  • Wattage
    251 W
  • Bulb Life
    24000 hr
  • Color Rendering Index
    26 CRI
  • Color
    Warm White
  • Color Temperature
    2100 K
  • Voltage
    95 V
  • Finish Coating
    Clear
  • Length
    9.75 in
  • Lumen Output
    27000 lm
  • Manufacturer Upc Number
    04667746721
  • Product Characteristics
    HID Lamp, Hard Glass, ED18 Shape, E39 Base, 250W, 27,000 lm Initial, 24,300 lm Mean, 26 CRI, 2100K, 3A, Clear, 9.75 in. L
  • Product Types
    HID Lamp
  • UPC_NO
    04667746721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text