Motion
24T5HO/46-840/IF35/P/DIM 10/1 467142

Philips Lighting
24T5HO/46-840/IF35/P/DIM 10/1 467142

24T5HO/46-840/IF35/P/DIM 10/1 467142
MI ITEM #12401971
MFR #24T5HO/46-840/IF35/P/DIM 10/1 467142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
24T5HO/46-840/IF35/P/DIM 10/1 467142

24T5HO/46-840/IF35/P/DIM 10/1 467142
MI ITEM #12401971
MFR #24T5HO/46-840/IF35/P/DIM 10/1 467142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24T5HO/46-840/IF35/P/DIM 10/1 467142

Specifications

  • Wattage
    24 W
  • Voltage
    39/64 V
  • Lumen Output
    3500 lm
  • Bulb Life
    50000 hr
  • Color Rendering Index
    82 CRI
  • Bulb Shape
    T5
  • Color Temperature
    4000 K
  • Dimming
    Yes
  • Base Type
    G5
  • Length
    47.25 in
  • Product Characteristics
    LED Lamp, T5, G5 Base, 39 to 64V, 467142, 24W, 4000K, 3500 lm Initial Lumens, 50000 Rated Life Hrs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text